
Funnel , 20 mm Dia, 15 mL, PK2
Mfr # BF256-15M
Zoro # G3480557
product price: $24.19
/pk 2, $12.10/eaKey Features
Laboratory Funnel Type
Buchner
For Use With
Flasks
Autoclavable
No
Special Features
Beaded Rim, Fritted Disc
Funnel Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF256-15M
Zoro #
G3480557
UPC #
-
Country of Origin
India
Dimensions
Stem Outside Diameter - Metric
8 mm
Pore Size
15 um
Funnel Top Inside Diameter - Metric
20 mm
Details
Laboratory Funnel Type
Buchner
For Use With
Flasks
Autoclavable
No
Special Features
Beaded Rim, Fritted Disc
Item
Buchner Funnel with Fritted Disc
Funnel Material
Borosilicate Glass
USP Specification
Type I
Capacity - English
0.5 fl oz
Product Type
Separatory Funnel
Body Material
Glass
Basic Material
Glass
Capacity - Metric
15 mL
Body Color
Clear
Description
Pack of 2 Buchner funnels with 15ml capacity. Crafted from thick-walled borosilicate glass, each funnel includes a 20mm fritted disc with medium porosity. Funnel rims are beaded. Porosity of Course(C) is 40- 60 Microns, Porosity of Fine (F) is 5-15 Microns, Porosity of Medium (M) is 15-40 Microns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.