Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 2000mL, Clear, 60mm Overall L, PK2

  • Mfr # 29049F-2000

  • Zoro # G6634376


product price: $788.99
/pk 2, $394.50/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
2,000 mL
Labware Closure Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29049F-2000
Zoro #
G6634376
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Stopcock Plug Size
6mm
Stem Length Below Stopcock
60mm
Overall Height
60mm
Stem Length
60mm
Funnel Top Inside Diameter - Metric
38 mm
Stem Outside Diameter - Metric
4 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Labware Capacity - Metric
2,000 mL
Labware Closure Material
Plastic
Capacity
2000mL
Finish
Smooth
Item
Funnel
For Use With
Liquids
Shape
Pear
Closure Material
Polyethylene
Stopcock Material
PTFE
Color
clear
Series
29049F
Housing Material
Borosilicate Glass
Funnel Top ID
38 mm
Funnel Material
Borosilicate Glass
Stem OD
4mm
Autoclavable
No
Includes Closure
Yes
USP Specification
Type I
Product Type
Separatory Funnel
ASTM Specification
E1096, E438
Capacity - English
8.45 fl oz
Body Material
Glass
Capacity - Metric
250 mL
Basic Material
Glass

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 38 mm, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 250 mL, Stem Outside Diameter - Metric 4 mm, Includes Closure Yes, Closure Material Polyethylene, ASTM Specification E1096, E438, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.