Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 250mL, Clear, 175mm Overall L

  • Mfr # 29043F-250

  • Zoro # G6633238


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
2 mm
Stem Length - Metric
175 mm
Labware Capacity - Metric
250 mL
Closure Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29043F-250
Zoro #
G6633238
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
175 mm
Stopcock Plug Size
2mm
Stem Length Below Stopcock
175mm
Overall Height
175mm
Stem Length
175mm
Stem Outside Diameter - Metric
2 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
2 mm
Labware Capacity - Metric
250 mL
Closure Material
PTFE
Capacity
250ml
Labware Closure Material
Glass
Funnel Material
Borosilicate Glass
Stopcock Material
PTFE
Item
Funnel
Stem OD
2mm
Finish
Smooth
Special Features
Gradually Tapering Shoulders and a Wide Neck Facilitate Cleaning
For Use With
Liquids
Series
29043F
Color
clear
Housing Material
Borosilicate Glass
Shape
Pear
Includes Closure
Yes
Autoclavable
No
Body Material
Glass
Capacity - Metric
250 mL
USP Specification
Type I
ASTM Specification
E1096, E438
Product Type
Separatory Funnel
Capacity - English
8.45 fl oz

Description

Funnel, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 175 mm, Capacity - Metric 250 mL, Stem Outside Diameter - Metric 2 mm, Includes Closure Yes, Closure Material PTFE, ASTM Specification E1096, E438, Special Features Gradually Tapering Shoulders and a Wide Neck Facilitate Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.