Zoro Homepage

Funnel, 250mL, Clear, 60mm Overall L, PK4

  • Mfr # KC29048T-250

  • Zoro # G6633201


product price: $1,231.99
/pk 4, $308.00/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
250 mL
Overall Height
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC29048T-250
Zoro #
G6633201
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Overall Height
60mm
Stem Length
60mm
Stem Length Below Stopcock
60mm
Stopcock Plug Size
4mm
Stem Outside Diameter - Metric
4 mm

Description

Funnel, Basic Material Glass, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 250 mL, Stem Outside Diameter - Metric 4 mm, Includes Closure Yes, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable, Stopcock Material PTFE, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.