Zoro Homepage

Funnel, 250mL, Clear, 70mm Stem L

  • Mfr # 29048g-2000

  • Zoro # G7117656


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem Length - Metric
60 mm
Labware Capacity - Metric
250 mL
Capacity
250ml
Closure Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29048g-2000
Zoro #
G7117656
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Stem Length
60mm
Stopcock Plug Size
22mm
Funnel Maximum Outside Diameter - Metric
75 mm

Details

Laboratory Funnel Type
Separatory
Labware Capacity - Metric
250 mL
Capacity
250ml
Item
Funnel
Closure Material
Glass
Finish
Smooth
Stopcock Material
PTFE
For Use With
Liquids
Labware Closure Material
Glass
Series
5SY4
Color
clear
Housing Material
Borosilicate Glass
Funnel Max OD
75 mm
Stem OD
8mm
Shape
Pear
Funnel Material
Borosilicate Glass
Autoclavable
No
Includes Closure
Yes
ASTM Specification
E438
Capacity - English
67.62 fl oz
Capacity - Metric
2 L
Body Material
Glass
Product Type
Separatory Funnel
Basic Material
Glass
USP Specification
Type I

Description

Funnel, Basic Material Glass, Capacity - English 67.62 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 2 L, Funnel Maximum Outside Diameter - Metric 75 mm, Includes Closure Yes, Closure Material Glass, ASTM Specification E438, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.