Funnel, 264 mm H, PK8
Mfr # 0628655
Zoro # G810087861
product price: $309.99
/pk 8, $38.75/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Powder
For Use With
Granules, Powders
Funnel Material
Polypropylene
Autoclavable
No
Body Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628655
Zoro #
G810087861
UPC #
-
Country of Origin
United Kingdom
Dimensions
Stem Outside Diameter - Metric
52 mm
Overall Height - Metric
264 mm
Funnel Maximum Outside Diameter - Metric
350 mm
Details
Laboratory Funnel Type
Powder
For Use With
Granules, Powders
Funnel Material
Polypropylene
Item
Powder Funnel
Autoclavable
No
Body Material
Polypropylene
Product Type
Funnel
Body Color
White
Basic Material
Plastic
Description
Powder Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric Not Applicable, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Granules, Powders, Stem Length - Metric Not Applicable, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 52 mm, Funnel Maximum Outside Diameter - Metric 350 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.