Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 264 mm HP, K8

  • Mfr # 0628656

  • Zoro # G810087830


product price: $482.99
/pk 8, $60.37/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Powder
For Use With
Granules, Powders
Autoclavable
No
Funnel Material
Polypropylene
Stem Outside Diameter - Metric
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0628656
Zoro #
G810087830
UPC #
-
Country of Origin
United Kingdom

Dimensions

Stem Outside Diameter - Metric
52 mm
Funnel Maximum Outside Diameter - Metric
350 mm
Overall Height - Metric
264 mm

Details

Laboratory Funnel Type
Powder
For Use With
Granules, Powders
Autoclavable
No
Funnel Material
Polypropylene
Item
Powder Funnel
Basic Material
Plastic
Body Material
Polypropylene
Body Color
White
Product Type
Funnel

Description

Powder Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric Not Applicable, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Granules, Powders, Stem Length - Metric Not Applicable, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 52 mm, Funnel Maximum Outside Diameter - Metric 350 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.