
Funnel , 30 mm Dia, 30 mL, PK2
Mfr # BF256-30M
Zoro # G3515338
product price: $26.95
/pk 2, $13.48/eaKey Features
Laboratory Funnel Type
Buchner
Funnel Material
Borosilicate Glass
For Use With
Flasks
Special Features
Beaded Rim, Fritted Disc
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF256-30M
Zoro #
G3515338
UPC #
-
Country of Origin
India
Dimensions
Stem Outside Diameter - Metric
8 mm
Pore Size
15 um
Funnel Top Inside Diameter - Metric
30 mm
Details
Laboratory Funnel Type
Buchner
Item
Buchner Funnel with Fritted Disc
Funnel Material
Borosilicate Glass
For Use With
Flasks
Special Features
Beaded Rim, Fritted Disc
Autoclavable
No
Body Material
Glass
Basic Material
Glass
Capacity - Metric
30 mL
USP Specification
Type I
Capacity - English
1.01 fl oz
Product Type
Separatory Funnel
Body Color
Clear
Description
Pack of 2 Buchner funnels with 30ml capacity. Crafted from thick-walled borosilicate glass, each funnel includes a 30mm fritted disc with medium porosity. Funnel rims are beaded. Porosity of Course(C) is 40- 60 Microns, Porosity of Fine (F) is 5-15 Microns, Porosity of Medium (M) is 15-40 Microns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.