
Funnel , 40 mm Dia, 60 mL, PK2
Mfr # BF256-60F
Zoro # G3514577
product price: $53.99
/pk 2, $27.00/eaKey Features
Laboratory Funnel Type
Buchner
Special Features
Beaded Rim, Fritted Disc
Autoclavable
No
For Use With
Flasks
Funnel Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF256-60F
Zoro #
G3514577
UPC #
-
Country of Origin
India
Dimensions
Funnel Top Inside Diameter - Metric
40 mm
Pore Size
5 um
Stem Outside Diameter - Metric
10 mm
Details
Laboratory Funnel Type
Buchner
Special Features
Beaded Rim, Fritted Disc
Autoclavable
No
Item
Buchner Funnel with Fritted Disc
For Use With
Flasks
Funnel Material
Borosilicate Glass
Basic Material
Glass
Product Type
Separatory Funnel
USP Specification
Type I
Capacity - English
2.02 fl oz
Capacity - Metric
60 mL
Body Material
Glass
Body Color
Clear
Description
Pack of 2 Buchner funnels with 60ml capacity. Crafted from thick-walled borosilicate glass, each funnel includes a 40mm fritted disc with fine porosity. Funnel rims are beaded. Porosity of Course(C) is 40- 60 Microns, Porosity of Fine (F) is 5-15 Microns, Porosity of Medium (M) is 15-40 Microns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.