Zoro Homepage

Funnel , 40 mm Dia, 60 mL, PK2

  • Mfr # BF256-60M

  • Zoro # G3545824


product price: $60.59
/pk 2, $30.30/ea

Key Features

Laboratory Funnel Type
Buchner
Funnel Material
Borosilicate Glass
For Use With
Flasks
Autoclavable
No
Special Features
Beaded Rim, Fritted Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF256-60M
Zoro #
G3545824
UPC #
-
Country of Origin
India

Dimensions

Stem Outside Diameter - Metric
10 mm
Pore Size
15 um
Funnel Top Inside Diameter - Metric
40 mm

Details

Laboratory Funnel Type
Buchner
Funnel Material
Borosilicate Glass
For Use With
Flasks
Autoclavable
No
Item
Buchner Funnel with Fritted Disc
Special Features
Beaded Rim, Fritted Disc
Capacity - English
2.02 fl oz
Product Type
Separatory Funnel
Basic Material
Glass
Body Material
Glass
USP Specification
Type I
Capacity - Metric
60 mL
Body Color
Clear

Description

Pack of 2 Buchner funnels with 60ml capacity. Crafted from thick-walled borosilicate glass, each funnel includes a 40mm fritted disc with medium porosity. Funnel rims are beaded. Porosity of Course(C) is 40- 60 Microns, Porosity of Fine (F) is 5-15 Microns, Porosity of Medium (M) is 15-40 Microns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.