Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 4000mL, Clear, 542mm Overall L

  • Mfr # 636030-4000

  • Zoro # G6633195


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
16 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
4 L
Closure Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636030-4000
Zoro #
G6633195
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Overall Height
542mm
Stopcock Plug Size
10mm
Overall Height - Metric
542 mm
Stem Outside Diameter - Metric
16 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
16 mm
Labware Capacity - Metric
4 L
Closure Material
Glass
For Use With
Liquids
Housing Material
Borosilicate Glass
Stopcock Material
PTFE
Funnel Material
Borosilicate Glass
Labware Closure Material
Glass
Finish
Smooth
Shape
Pear
Stem OD
16mm
Color
clear
Capacity
4000mL
Item
Funnel
Special Features
636031 and 636030 Series May Be Used with 179800 Adapter
Autoclavable
No
Includes Closure
Yes
USP Specification
Type I
ASTM Specification
E438
Product Type
Separatory Funnel
Capacity - Metric
4 L
Basic Material
Glass
Body Material
Glass
Capacity - English
135.2 fl oz

Description

Funnel, Basic Material Glass, Capacity - English 135.2 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 4 L, Stem Outside Diameter - Metric 16 mm, Includes Closure Yes, Overall Height - Metric 542 mm, Closure Material Glass, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.