Funnel, 500 mL
Mfr # 4300-0500
Zoro # G3712738
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Special Features
Leakproof Screw Closure
Laboratory Funnel Type
Separatory
Stopcock Material
TFE
Funnel Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4300-0500
Zoro #
G3712738
UPC #
-
Country of Origin
United States
Details
Item
Separatory Funnel
Autoclavable
Yes
Special Features
Leakproof Screw Closure
Laboratory Funnel Type
Separatory
Stopcock Material
TFE
Funnel Material
Polypropylene
Capacity - English
16.9 fl oz
Product Type
Separatory Funnel
Capacity - Metric
500 mL
Body Material
Polypropylene
Basic Material
Plastic
Description
Separatory Funnel, Basic Material Plastic, Capacity - English 16.9 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, USP Specification Not Applicable, Product Type Separatory Funnel, Capacity - Metric 500 mL, Special Features Leakproof Screw Closure, Stopcock Material TFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.