Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 500mL, Clear, 60mm Overall L, PK4

  • Mfr # 29048F-500

  • Zoro # G6633746


product price: $825.99
/pk 4, $206.50/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
500 mL
Closure Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29048F-500
Zoro #
G6633746
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Stem Length
60mm
Stem Length Below Stopcock
60mm
Overall Height
60mm
Stopcock Plug Size
4mm
Overall Height - Metric
223 mm
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
4 mm
Labware Capacity - Metric
500 mL
Closure Material
Glass
Capacity
500ml
For Use With
Liquids
Item
Funnel
Housing Material
Borosilicate Glass
Series
29048F
Funnel Material
Borosilicate Glass
Stopcock Material
PTFE
Labware Closure Material
Glass
Color
clear
Finish
Smooth
Shape
Pear
Stem OD
4mm
Includes Closure
Yes
Autoclavable
No
USP Specification
Type I
ASTM Specification
E1096, E438
Capacity - English
2.03 fl oz
Body Material
Glass
Product Type
Separatory Funnel
Basic Material
Glass
Capacity - Metric
60 mL

Description

Funnel, Basic Material Glass, Capacity - English 2.03 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 223 mm, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.