Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 50mL

  • Mfr # F14608-0000

  • Zoro # G7820346


product price: $16.19
/ea

Key Features

For Use With
Vac-Ring Filter Seal (H38959-0000)
Labware Body Material
HDPE
Laboratory Funnel Type
Buchner
Special Features
Can be Used with or Without Filter Paper, For use Below 52 Degrees C (125 Degrees F)
Stem OD - Metric
0.6cm to 0.9cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14608-0000
Zoro #
G7820346
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - Metric
61 mm
Labware Height - English
5 in
Overall Height
35mm rim to plate height
Stem Length - English
2.375 in
Labware Height - Metric
12.7 cm
Pore Size
90 um
Overall Height - Metric
12.7 cm
Funnel Maximum Outside Diameter - Metric
4.2 cm
Stem Outside Diameter - Metric
0.9 cm
Funnel Top Inside Diameter - Metric
40 mm

Details

Item
Funnel
For Use With
Vac-Ring Filter Seal (H38959-0000)
Labware Body Material
HDPE
Laboratory Funnel Type
Buchner
Special Features
Can be Used with or Without Filter Paper, For use Below 52 Degrees C (125 Degrees F)
Stem OD - Metric
0.6cm to 0.9cm
Funnel Material
HDPE
Labware Body Color
White
Funnel Max OD
1.62 in
Includes Closure
No
Autoclavable
No
Finish
Unfinished
Labware Clarity
Colored
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.69 oz
Shape
Funnel
Capacity
50ml
Funnel Top ID
1.56 in
Labware Basic Material
Plastic
Angle
Vertical
Stem OD - English
0.25 in to 0.375 in
Body Material
HDPE
Capacity - English
1.69 fl oz
Basic Material
Plastic
Product Type
Buchner Funnel
Clarity
Colored
Capacity - Metric
50 mL
Body Color
White

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 40 mm, Capacity - English 1.69 fl oz, Laboratory Funnel Type Buchner, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Vac-Ring Filter Seal (H38959-0000), Stem Length - Metric 61 mm, Capacity - Metric 50 mL, Stem Outside Diameter - Metric 0.9 cm, Funnel Maximum Outside Diameter - Metric 4.2 cm, Includes Closure No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.