Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 60mL, Clear, 220mm Overall L

  • Mfr # 636000-0060

  • Zoro # G6642371


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
8 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
60 mL
Color
clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636000-0060
Zoro #
G6642371
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Overall Height
220mm
Stopcock Plug Size
2mm
Overall Height - Metric
220 mm
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
8 mm
Labware Capacity - Metric
60 mL
Color
clear
Special Features
May Be Used with a 179800 Adapter
Series
5SY4
Funnel Material
Borosilicate Glass
Shape
Pear
Labware Closure Material
Glass
Closure Material
Glass
Stopcock Material
Glass
Housing Material
Borosilicate Glass
Item
Funnel
Capacity
60mL
Finish
Smooth
Stem OD
8mm
For Use With
Liquids
Autoclavable
No
Includes Closure
Yes
USP Specification
Type I
Product Type
Separatory Funnel
ASTM Specification
E438
Basic Material
Glass
Body Material
Glass
Capacity - Metric
60 mL
Capacity - English
2.03 fl oz

Description

Funnel, Basic Material Glass, Capacity - English 2.03 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 220 mm, Closure Material Glass, ASTM Specification E438, Special Features May Be Used with a 179800 Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.