Zoro Homepage

Funnel, 60mL, Clear, 60mm Overall L, PK4

  • Mfr # 29048F-60

  • Zoro # G6634330


product price: $604.99
/pk 4, $151.25/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - Metric
2 mm
Stem Length - Metric
60 mm
Labware Capacity - Metric
60 mL
Stem OD
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29048F-60
Zoro #
G6634330
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
60 mm
Stem Length
60mm
Overall Height
60mm
Stem Length Below Stopcock
60mm
Stopcock Plug Size
2mm
Overall Height - Metric
223 mm
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - Metric
2 mm
Labware Capacity - Metric
60 mL
Stem OD
2mm
Capacity
60mL
Color
clear
For Use With
Liquids
Item
Funnel
Series
29048F
Funnel Material
Borosilicate Glass
Shape
Pear
Stopcock Material
PTFE
Housing Material
Borosilicate Glass
Labware Closure Material
Glass
Finish
Smooth
Closure Material
Glass
Autoclavable
No
Includes Closure
Yes
Body Material
Glass
Capacity - English
8.45 fl oz
USP Specification
Type I
Basic Material
Glass
ASTM Specification
E1096, E438
Capacity - Metric
250 mL
Product Type
Separatory Funnel

Description

Funnel, Basic Material Glass, Capacity - English 8.45 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 60 mm, Capacity - Metric 250 mL, Stem Outside Diameter - Metric 8 mm, Includes Closure Yes, Overall Height - Metric 223 mm, Closure Material Glass, ASTM Specification E1096, E438, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.