Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, 60mL, Clear, 63mm Overall L, PK48

  • Mfr # 28950-65

  • Zoro # G6633807


product price: $737.99
/pk 48, $15.37/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Stem Length - Metric
63 mm
Labware Capacity - Metric
60 mL
Funnel Top ID
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28950-65
Zoro #
G6633807
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
63 mm
Overall Height
63mm
Stem Length Below Stopcock
63mm
Stem Length
63mm
Funnel Top Inside Diameter - Metric
65 mm
Funnel Maximum Outside Diameter - Metric
65 mm
Stem Outside Diameter - Metric
8 mm
Maximum Filter Paper Size
110 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Labware Capacity - Metric
60 mL
Funnel Top ID
65 mm
Funnel Max OD
65 mm
Housing Material
Borosilicate Glass
Item
Funnel
Funnel Material
Borosilicate Glass
Special Features
High Resistance to Chemical Attack and Mechanical and Thermal Shock
For Use With
Liquids
Shape
Cone
Series
28950
Stem OD
8mm
Capacity
60mL
Angle
60 Degrees
Finish
Smooth
Color
clear
Autoclavable
No
USP Specification
Type I
Funnel Angle
58 Degrees
ASTM Specification
E1096, E438
Basic Material
Glass
Product Type
Separatory Funnel
Body Material
Glass
Capacity - English
2.03 fl oz
Capacity - Metric
60 mL

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 65 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 63 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 65 mm, Funnel Angle 58 Degrees , ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.