Zoro Homepage

Funnel, 9mL, PK48

  • Mfr # 28950-75

  • Zoro # G2615326


product price: $786.99
/pk 48, $16.40/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
90 mL
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28950-75
Zoro #
G2615326
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length
75mm
Funnel Top Inside Diameter - Metric
75 mm
Funnel Maximum Outside Diameter - Metric
75 mm
Stem Outside Diameter - Metric
8 mm
Maximum Filter Paper Size
125 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Labware Capacity - Metric
90 mL
Color
Clear
For Use With
Liquids
Special Features
High Resistance to Chemical Attack and Mechanical and Thermal Shock
Stem OD
8mm
Labware Closure Material
Glass
Capacity
90mL
Closure Material
Glass
Funnel Material
Borosilicate Glass
Angle
58 Degrees
Stopcock Material
PTFE
Series
28950
Funnel Top ID
75 mm
Shape
Cone
Item
Funnel
Includes Closure
Yes
Autoclavable
No
Body Material
Glass
USP Specification
Type I
ASTM Specification
E1096, E438
Funnel Angle
58 Degrees
Capacity - Metric
90 mL
Basic Material
Glass
Capacity - English
3.04 fl oz
Product Type
Separatory Funnel

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 75 mm, Capacity - English 3.04 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 75 mm, Capacity - Metric 90 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 75 mm, Includes Closure Yes, Funnel Angle 58 Degrees , Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.