Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Buchner, 2000mL, Porcelain

  • Mfr # CG-1888-08

  • Zoro # G4697183


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Labware Capacity - English
67.6281 oz
Capacity
2000mL
Angle
45 Degrees
Stem OD - English
0.9429 in
Labware Clarity
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1888-08
Zoro #
G4697183
UPC #
-
Country of Origin
India

Dimensions

Labware Height - Metric
260 mm
Labware Height - English
10.2362 in
Stem Length - Metric
120.2 mm
Stem Length - English
4.7323 in
Funnel Top Inside Diameter - Metric
189.66 mm
Funnel Maximum Outside Diameter - Metric
210 mm
Maximum Filter Paper Size
185 mm
Overall Height - Metric
260 mm
Stem Outside Diameter - Metric
23.95 mm

Details

Item
Buchner Funnel
Labware Capacity - English
67.6281 oz
Capacity
2000mL
Angle
45 Degrees
Stem OD - English
0.9429 in
Labware Clarity
Transparent
Labware Capacity - Metric
2,000 mL
Funnel Max OD
210 mm
Color
White
Labware Body Color
White
Finish
Glazed Inside and Outside with the exception of the Rim
Laboratory Funnel Type
Buchner
Labware Body Material
Porcelain
Labware Basic Material
Ceramic
Funnel Material
Porcelain
Special Features
Glazed Both Inside and Outside with the Exception of the Top Rim
Stem OD - Metric
23.95 mm
Funnel Top ID
189.66 mm
Housing Material
Porcelain
Clarity
Transparent
Capacity - Metric
2 L
Autoclavable
No
Product Type
Buchner Funnel
Funnel Angle
45 Degrees
Body Material
Porcelain
Basic Material
Ceramic
Body Color
White
Capacity - English
67.62 fl oz

Description

Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 189.66 mm, Capacity - English 67.62 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Stem Length - Metric 120.2 mm, Capacity - Metric 2 L, Stem Outside Diameter - Metric 23.95 mm, Funnel Maximum Outside Diameter - Metric 210 mm, Funnel Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.