Zoro Homepage

Funnel, Buchner, 2000mL Table

  • Mfr # CG-1889-02

  • Zoro # G4651604


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Labware Height - Metric
125 mm
Funnel Material
Porcelain
Housing Material
Mild Steel
Labware Capacity - Metric
2,000 mL
Overall Height
125mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1889-02
Zoro #
G4651604
UPC #
-
Country of Origin
India

Dimensions

Labware Height - Metric
125 mm
Overall Height
125mm
Labware Height - English
4.9213 in
Maximum Filter Paper Size
220 mm
Overall Height - Metric
125 mm
Funnel Maximum Outside Diameter - Metric
220 mm

Details

Item
Buchner Table Top Funnel
Funnel Material
Porcelain
Housing Material
Mild Steel
Labware Capacity - Metric
2,000 mL
Labware Basic Material
Ceramic
Labware Clarity
Transparent
Finish
Glazed Inside and Outside with the exception of the Rim
Capacity
2000mL
Labware Body Color
White
Labware Body Material
Porcelain
Labware Capacity - English
67.628 oz
Laboratory Funnel Type
Buchner
Special Features
Lower Side Outlet for Vacuum Connection
Color
White
Funnel Max OD
220 mm
Capacity - English
67.62 fl oz
Basic Material
Ceramic
Product Type
Buchner Funnel
Clarity
Transparent
Body Material
Porcelain
Body Color
White
Autoclavable
No
Capacity - Metric
2 L

Description

Buchner Table Top Funnel, Basic Material Ceramic, Capacity - English 67.62 fl oz, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, Capacity - Metric 2 L, Funnel Maximum Outside Diameter - Metric 220 mm, Overall Height - Metric 125 mm, Special Features Lower Side Outlet for Vacuum Connection, Clarity Transparent, Maximum Filter Paper Size 220 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.