Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Cone, 19mL, PK24

  • Mfr # 28950-45

  • Zoro # G2615719


product price: $310.99
/pk 24, $12.96/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
6.4 mm
Stem Length - Metric
45 mm
For Use With
Liquids
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28950-45
Zoro #
G2615719
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
45 mm
Stem Length
50mm
Maximum Filter Paper Size
70 mm
Funnel Maximum Outside Diameter - Metric
45 mm
Stem Outside Diameter - Metric
6.4 mm
Funnel Top Inside Diameter - Metric
45 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
6.4 mm
For Use With
Liquids
Color
Clear
Item
Funnel
Capacity
19mL
Funnel Top ID
45 mm
Stem OD
6.5mm
Special Features
High Resistance to Chemical Attack and Mechanical and Thermal Shock
Closure Material
Glass
Stopcock Material
PTFE
Series
28950
Shape
Cone
Labware Closure Material
Glass
Angle
58 Degrees
Funnel Material
Borosilicate Glass
Autoclavable
No
Includes Closure
Yes
Product Type
Separatory Funnel
ASTM Specification
E1096, E438
Funnel Angle
58 Degrees
Capacity - Metric
19 mL
Basic Material
Glass
Capacity - English
0.64 fl oz
Body Material
Glass
USP Specification
Type I

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 45 mm, Capacity - English 0.64 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 45 mm, Capacity - Metric 19 mL, Stem Outside Diameter - Metric 6.4 mm, Funnel Maximum Outside Diameter - Metric 45 mm, Includes Closure Yes, Funnel Angle 58 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.