Funnel, Filter, Buchner, Fritted, C, 2000 mL
Mfr # 28400-20001
Zoro # G8112176
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Buchner
Stem OD - Metric
26 mm
Stem Length - Metric
110 mm
Labware Capacity - Metric
2,000 mL
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28400-20001
Zoro #
G8112176
UPC #
-
Country of Origin
Mexico
Dimensions
Stem Length - Metric
110 mm
Overall Height
270 mm
Stem Length
110 mm
Pore Size
40 um
Stem Outside Diameter - Metric
26 mm
Details
Laboratory Funnel Type
Buchner
Stem OD - Metric
26 mm
Labware Capacity - Metric
2,000 mL
Color
Clear
Stem OD
26 mm
Capacity
2000 mL
Item
Buchner Filtration Funnel
Funnel Material
Borosilicate Glass
Autoclavable
No
Capacity - Metric
2 L
Body Material
Glass
ASTM Specification
E438
Product Type
Separatory Funnel
USP Specification
Type I
Capacity - English
67.62 fl oz
Basic Material
Glass
Description
Buchner Filtration Funnel, Basic Material Glass, Capacity - English 67.62 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 110 mm, Capacity - Metric 2 L, Stem Outside Diameter - Metric 26 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 40 um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.