Zoro Homepage

Funnel, Filter, Buchner, Fritted, C, 3000 mL

  • Mfr # 28400-30001

  • Zoro # G8041887


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
26 mm
Stem Length - Metric
110 mm
Labware Capacity - Metric
3 L
Funnel Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-30001
Zoro #
G8041887
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
110 mm
Overall Height
280 mm
Stem Length
110 mm
Stem Outside Diameter - Metric
26 mm
Pore Size
40 um

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
26 mm
Labware Capacity - Metric
3 L
Funnel Material
Borosilicate Glass
Item
Buchner Filtration Funnel
Capacity
3000 mL
Color
Clear
Stem OD
26 mm
Autoclavable
No
Body Material
Glass
Product Type
Separatory Funnel
Basic Material
Glass
Capacity - English
101.4 fl oz
ASTM Specification
E438
Capacity - Metric
3 L
USP Specification
Type I

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 101.4 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 110 mm, Capacity - Metric 3 L, Stem Outside Diameter - Metric 26 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 40 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.