Zoro Homepage

Funnel, Filter, Buchner, Fritted, F, 15 mL

  • Mfr # 28400-153

  • Zoro # G8212757


product price: $68.19
/ea

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
8 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
15 mL
Funnel Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-153
Zoro #
G8212757
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Stem Length
75 mm
Overall Height
115 mm
Pore Size
4 um
Stem Outside Diameter - Metric
8 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
8 mm
Labware Capacity - Metric
15 mL
Funnel Material
Borosilicate Glass
Color
Clear
Capacity
15 ml
Stem OD
8 mm
Item
Buchner Filtration Funnel
Autoclavable
No
ASTM Specification
E438
Basic Material
Glass
Capacity - Metric
15 mL
USP Specification
Type I
Product Type
Separatory Funnel
Body Material
Glass
Capacity - English
0.51 fl oz

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 0.51 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 15 mL, Stem Outside Diameter - Metric 8 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 4 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.