Zoro Homepage

Funnel, Filter, Buchner, Fritted, F, 150 mL

  • Mfr # 28400-1503

  • Zoro # G7970243


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
15 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
150 mL
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-1503
Zoro #
G7970243
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Overall Height
120 mm
Stem Length
75 mm
Pore Size
4 um
Stem Outside Diameter - Metric
15 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
15 mm
Labware Capacity - Metric
150 mL
Color
Clear
Capacity
150 mL
Stem OD
15 mm
Item
Buchner Filtration Funnel
Funnel Material
Borosilicate Glass
Autoclavable
No
Capacity - Metric
150 mL
Body Material
Glass
Basic Material
Glass
ASTM Specification
E438
USP Specification
Type I
Capacity - English
5.07 fl oz
Product Type
Separatory Funnel

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 5.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 15 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 4 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.