Zoro Homepage

Funnel, Filter, Buchner, Fritted, F, 60 mL

  • Mfr # 28400-603

  • Zoro # G7867377


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
10 mm
Stem Length - Metric
75 mm
Labware Capacity - Metric
60 mL
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-603
Zoro #
G7867377
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
75 mm
Overall Height
120 mm
Stem Length
75 mm
Funnel Maximum Outside Diameter - Metric
40 mm
Overall Height - Metric
50 mm
Stem Outside Diameter - Metric
10 mm
Pore Size
4 um

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
10 mm
Labware Capacity - Metric
60 mL
Color
Clear
Funnel Material
Borosilicate Glass
Item
Buchner Filtration Funnel
Capacity
60 ml
Stem OD
10 mm
Autoclavable
No
ASTM Specification
E438
Product Type
Separatory Funnel
Capacity - English
2.03 fl oz
Body Material
Glass
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
60 mL

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 75 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 10 mm, Funnel Maximum Outside Diameter - Metric 40 mm, Overall Height - Metric 50 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 4 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.