Zoro Homepage

Funnel, Filter, Buchner, Fritted, F, 600 mL

  • Mfr # 28400-6003

  • Zoro # G8116026


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Stem OD - Metric
20 mm
Stem Length - Metric
100 mm
Labware Capacity - Metric
600 mL
Capacity
600 ml
Stem OD
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-6003
Zoro #
G8116026
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
100 mm
Overall Height
190 mm
Stem Length
100 mm
Pore Size
4 um
Stem Outside Diameter - Metric
20 mm

Details

Stem OD - Metric
20 mm
Labware Capacity - Metric
600 mL
Capacity
600 ml
Stem OD
20 mm
Color
Clear
Funnel Material
Borosilicate Glass
Item
Buchner Filtration Funnel
Autoclavable
No
USP Specification
Type I
Product Type
Separatory Funnel
Capacity - Metric
600 mL
Body Material
Glass
Capacity - English
20.28 fl oz
ASTM Specification
E438
Basic Material
Glass

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 20.28 fl oz, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 100 mm, Capacity - Metric 600 mL, Stem Outside Diameter - Metric 20 mm, ASTM Specification E438, Pore Size 4 um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.