Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Filter, Buchner, Fritted, M, 2mL, PK9

  • Mfr # 28400-22

  • Zoro # G8140797


product price: $531.99
/pk 9, $59.11/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - Metric
7 mm
Stem Length - Metric
30 mm
Labware Capacity - Metric
2 mL
Capacity
2 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28400-22
Zoro #
G8140797
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
30 mm
Overall Height
60 mm
Stem Length
30 mm
Stem Outside Diameter - Metric
7 mm
Pore Size
10 um

Details

Laboratory Funnel Type
Buchner
Stem OD - Metric
7 mm
Labware Capacity - Metric
2 mL
Item
Buchner Filtration Funnel
Capacity
2 mL
Funnel Material
Borosilicate Glass
Stem OD
7 mm
Color
Clear
Autoclavable
No
ASTM Specification
E438
Product Type
Separatory Funnel
Capacity - Metric
2 mL
Capacity - English
0.07 fl oz
Basic Material
Glass
USP Specification
Type I
Body Material
Glass

Description

Buchner Filtration Funnel, Basic Material Glass, Capacity - English 0.07 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 30 mm, Capacity - Metric 2 mL, Stem Outside Diameter - Metric 7 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 10 um, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.