Funnel, Filter, Buchner, Fritted, M, 3000 mL
Mfr # 28400-30002
Zoro # G8402274
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Buchner
Stem OD - Metric
26 mm
Stem Length - Metric
110 mm
Labware Capacity - Metric
3 L
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28400-30002
Zoro #
G8402274
UPC #
-
Country of Origin
Mexico
Dimensions
Stem Length - Metric
110 mm
Stem Length
110 mm
Overall Height
280 mm
Pore Size
10 um
Stem Outside Diameter - Metric
26 mm
Details
Laboratory Funnel Type
Buchner
Stem OD - Metric
26 mm
Labware Capacity - Metric
3 L
Color
Clear
Stem OD
26 mm
Capacity
3000 mL
Item
Buchner Filtration Funnel
Funnel Material
Borosilicate Glass
Autoclavable
No
Capacity - Metric
3 L
Product Type
Separatory Funnel
USP Specification
Type I
Basic Material
Glass
Body Material
Glass
Capacity - English
101.4 fl oz
ASTM Specification
E438
Description
Buchner Filtration Funnel, Basic Material Glass, Capacity - English 101.4 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, Stem Length - Metric 110 mm, Capacity - Metric 3 L, Stem Outside Diameter - Metric 26 mm, ASTM Specification E438, Special Features Not Applicable, Pore Size 10 um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.