Zoro Homepage

Funnel, Glass, 210mm Rim, 210mm Stem, PK6

  • Mfr # 5YHW4

  • Zoro # G3507621


product price: $260.99
/pk 6, $43.50/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Separatory
Stem OD - English
0.98 in
Stem OD - Metric
25 mm
Stem Length - English
8.27 in
Stem Length - Metric
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHW4
Zoro #
G3507621
UPC #
190735561041
Country of Origin
China

Dimensions

Stem Length - English
8.27 in
Stem Length - Metric
210 mm
Labware Height - English
11.61 in
Labware Height - Metric
295 mm
Stem Length
210mm
Maximum Filter Paper Size
210 mm
Funnel Maximum Outside Diameter - Metric
210 mm
Overall Height - Metric
295 mm
Funnel Top Inside Diameter - Metric
205 mm
Stem Outside Diameter - Metric
25 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - English
0.98 in
Stem OD - Metric
25 mm
Labware Basic Material
Glass
Finish
Unfinished
Funnel Top ID
205 mm
Autoclavable
Yes
Labware Clarity
Transparent
Stem OD
25mm
Labware USP Specification
Type I
Funnel Max OD
210mm Rim
Shape
Conical
Color
clear
Item
Short Stem Funnel
Funnel Material
Glass
Labware Body Color
Clear
For Use With
Filter Paper
Includes Closure
No
Special Features
TheDesigned to Decant Two Immiscible Fluids
Basic Material
Glass
Product Type
Funnel
Capacity - English
34 fl oz
Capacity - Metric
1 L
Body Material
Glass
Funnel Angle
60 Degrees
Body Color
Clear
Clarity
Transparent

Description

Short Stem Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 205 mm, Capacity - English 34 fl oz, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Glass, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Filter Paper, Stem Length - Metric 210 mm, Capacity - Metric 1 L, Stem Outside Diameter - Metric 25 mm, Funnel Maximum Outside Diameter - Metric 210 mm, Includes Closure No, Funnel Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.