Funnel, Glass, Cone, PK48
Mfr # 28950-55
Zoro # G2615335
product price: $683.99
/pk 48, $14.25/ea
Free Shipping & Returns
Key Features
Laboratory Funnel Type
Filtering
Stem OD - Metric
8 mm
Stem Length - Metric
63 mm
Labware Capacity - Metric
35 mL
Shape
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28950-55
Zoro #
G2615335
UPC #
-
Country of Origin
Mexico
Dimensions
Stem Length - Metric
63 mm
Stem Length
63mm
Funnel Maximum Outside Diameter - Metric
55 mm
Maximum Filter Paper Size
90 mm
Stem Outside Diameter - Metric
8 mm
Funnel Top Inside Diameter - Metric
55 mm
Description
Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 55 mm, Capacity - English 1.18 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 63 mm, Capacity - Metric 35 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 55 mm, Includes Closure Yes, Funnel Angle 58 Degrees , Closure Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.