Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Glass, PK12

  • Mfr # 29020-150

  • Zoro # G2616026


product price: $608.99
/pk 12, $50.75/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Powder
Stem OD - Metric
19 mm
Stem Length - Metric
35 mm
Funnel Top ID
150 mm
Funnel Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29020-150
Zoro #
G2616026
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
35 mm
Stem Length
35mm
Funnel Maximum Outside Diameter - Metric
150 mm
Funnel Top Inside Diameter - Metric
150 mm
Stem Outside Diameter - Metric
19 mm

Details

Laboratory Funnel Type
Powder
Stem OD - Metric
19 mm
Funnel Top ID
150 mm
Funnel Material
Borosilicate Glass
Special Features
Constructed with a Heavy Uniform Wall and a Strong, Fire Polished Rim and Stem to Provide a Long Service Life, Funnel Has a High Resistance to Chemical Attack and Mechanical and Thermal Shock
Shape
Cone
Series
29020
Labware Closure Material
Glass
Color
Clear
Item
Funnel
Stopcock Material
PTFE
Stem OD
19mm
Closure Material
Glass
For Use With
Powders
Autoclavable
No
Includes Closure
Yes
Basic Material
Glass
ASTM Specification
E1096, E438
Body Material
Glass
Product Type
Funnel
USP Specification
Type I

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 150 mm, Laboratory Funnel Type Powder, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Funnel, For Use With Powders, Stem Length - Metric 35 mm, Stem Outside Diameter - Metric 19 mm, Funnel Maximum Outside Diameter - Metric 150 mm, Includes Closure Yes, Closure Material Glass, ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.