Zoro Homepage

Funnel, Glass, Powder, Cone, PTFE, PK24

  • Mfr # 29020-60

  • Zoro # G2615691


product price: $382.99
/pk 24, $15.96/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Powder
Stem OD - Metric
13 mm
Stem Length - Metric
35 mm
Special Features
Constructed with a Heavy Uniform Wall and a Strong, Fire Polished Rim and Stem to Provide a Long Service Life, Funnel Has a High Resistance to Chemical Attack and Mechanical and Thermal Shock
Series
29020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29020-60
Zoro #
G2615691
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
35 mm
Stem Length
35mm
Stem Outside Diameter - Metric
13 mm
Funnel Maximum Outside Diameter - Metric
60 mm
Funnel Top Inside Diameter - Metric
60 mm

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 60 mm, Laboratory Funnel Type Powder, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Funnel, For Use With Powders, Stem Length - Metric 35 mm, Stem Outside Diameter - Metric 13 mm, Funnel Maximum Outside Diameter - Metric 60 mm, Includes Closure Yes, Closure Material Glass, ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.