Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Glass, Short Stem, Cone, PK24

  • Mfr # 28950-90

  • Zoro # G2615700


product price: $427.99
/pk 24, $17.83/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
9 mm
Stem Length - Metric
97 mm
Labware Capacity - Metric
150 mL
Angle
58 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28950-90
Zoro #
G2615700
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
97 mm
Stem Length
97mm
Stem Outside Diameter - Metric
9 mm
Funnel Maximum Outside Diameter - Metric
90 mm
Maximum Filter Paper Size
150 mm
Funnel Top Inside Diameter - Metric
90 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
9 mm
Labware Capacity - Metric
150 mL
Angle
58 Degrees
Labware Closure Material
Glass
Funnel Top ID
90 mm
Color
Clear
Series
28950
Item
Funnel
Closure Material
Glass
Special Features
High Resistance to Chemical Attack and Mechanical and Thermal Shock
For Use With
Liquids
Stopcock Material
PTFE
Shape
Cone
Funnel Material
Borosilicate Glass
Stem OD
9mm
Capacity
150mL
Includes Closure
Yes
Autoclavable
No
Basic Material
Glass
Product Type
Separatory Funnel
Body Material
Glass
Funnel Angle
58 Degrees
Capacity - English
5.07 fl oz
USP Specification
Type I
Capacity - Metric
150 mL
ASTM Specification
E1096, E438

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 90 mm, Capacity - English 5.07 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 97 mm, Capacity - Metric 150 mL, Stem Outside Diameter - Metric 9 mm, Funnel Maximum Outside Diameter - Metric 90 mm, Includes Closure Yes, Funnel Angle 58 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.