Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Glass, Short Stem, PK24

  • Mfr # 28950-100

  • Zoro # G2615737


product price: $529.99
/pk 24, $22.08/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
9 mm
Stem Length - Metric
97 mm
Labware Capacity - Metric
225 mL
Angle
58 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28950-100
Zoro #
G2615737
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
97 mm
Stem Length
97mm
Maximum Filter Paper Size
185 mm
Funnel Maximum Outside Diameter - Metric
100 mm
Funnel Top Inside Diameter - Metric
100 mm
Stem Outside Diameter - Metric
9 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
9 mm
Labware Capacity - Metric
225 mL
Angle
58 Degrees
Color
Clear
Funnel Material
Borosilicate Glass
Capacity
225mL
Special Features
High Resistance to Chemical Attack and Mechanical and Thermal Shock
Labware Closure Material
Glass
Closure Material
Glass
Funnel Top ID
100 mm
For Use With
Liquids
Stopcock Material
PTFE
Item
Funnel
Series
28950
Shape
Cone
Stem OD
9mm
Includes Closure
Yes
Autoclavable
No
Capacity - English
7.61 fl oz
Product Type
Separatory Funnel
Body Material
Glass
USP Specification
Type I
Basic Material
Glass
ASTM Specification
E1096, E438
Capacity - Metric
225 mL
Funnel Angle
58 Degrees

Description

Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 100 mm, Capacity - English 7.61 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 97 mm, Capacity - Metric 225 mL, Stem Outside Diameter - Metric 9 mm, Funnel Maximum Outside Diameter - Metric 100 mm, Includes Closure Yes, Funnel Angle 58 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.