Funnel, HDPE, White

  • Mfr # 408224-0000
  • Zoro # G4683314
product price: 
$
15.85
/ea

Key Features

Laboratory Funnel Type
Anti-Splash
Stem OD - English
0.625 in
Stem OD - Metric
15.9 mm
Stem Length - English
2.25 in
Stem Length - Metric
57.15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
408224-0000
Zoro #
G4683314
UPC #
-
Country of Origin
Canada

Dimensions

Stem Length - English
2.25 in
Stem Length - Metric
57.15 mm
Labware Height - English
6.5 in
Labware Height - Metric
165 mm
Overall Height
6.5 inches
Stem Length Below Stopcock
57.2mm
Stem Length
2.25"
Funnel Top Inside Diameter - Metric
139.7 mm
Stem Outside Diameter - Metric
15.9 mm
Funnel Maximum Outside Diameter - Metric
146 mm
Overall Height - Metric
165 mm

Details

Laboratory Funnel Type
Anti-Splash
Stem OD - English
0.625 in
Stem OD - Metric
15.9 mm
Labware Capacity - English
24 oz
Labware Capacity - Metric
710 mL
Labware Basic Material
Plastic
For Use With
Liquids - eliminates splashes
Special Features
Eliminates Splashes
Color
Natural/Black
Autoclavable
No
Labware Body Material
HDPE
Item
Funnel
Funnel Top ID
5.5 in
Funnel Max OD
5.75 in
Capacity
710mL
Labware Body Color
White
Finish
Natural
Stem OD
.625"
Labware Clarity
Transparent
Housing Material
HDPE
Shape
Round
Funnel Material
HDPE
Body Material
HDPE
Basic Material
Plastic
Clarity
Clear
Body Color
White
Capacity - English
24 fl oz
Product Type
Funnel
Capacity - Metric
700 mL
Includes Closure
No
Compatible Product Type
Liquids - eliminates splashes

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 139.7 mm, Capacity - English 24 fl oz, Laboratory Funnel Type Anti-Splash, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Anti Splash Funnel, For Use With Liquids, Stem Length - Metric 57.15 mm, Capacity - Metric 700 mL, Stem Outside Diameter - Metric 15.9 mm, Funnel Maximum Outside Diameter - Metric 146 mm, Overall Height - Metric 165 mm

Ratings & reviews