Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Micro, 35mm, Polypropylene, PK12

  • Mfr # F14685-0035

  • Zoro # G8147221


product price: $27.69
/pk 12, $2.31/ea

Key Features

For Use With
Filling Burettes, Manometers, Micro Work, Small Bottles
Stem Length
23.4mm
Funnel Max OD
1.625 in
Autoclavable
Yes
Stem Length - English
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14685-0035
Zoro #
G8147221
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
23.4mm
Stem Length - English
0.94 in
Stem Length - Metric
23.4 mm
Overall Height
50.5mm
Labware Height - English
2 in
Labware Height - Metric
50.5 mm
Stem Outside Diameter - Metric
8 mm
Funnel Maximum Outside Diameter - Metric
41.9 mm
Overall Height - Metric
50.5 mm
Funnel Top Inside Diameter - Metric
35 mm

Details

Item
Micro Funnel
For Use With
Filling Burettes, Manometers, Micro Work, Small Bottles
Funnel Max OD
1.625 in
Autoclavable
Yes
Labware Body Color
Clear
Stem OD - Metric
5.3mm to 8.0mm
Labware Capacity - English
0.27 oz
Laboratory Funnel Type
Addition
Funnel Material
Polypropylene
Labware Clarity
Transparent
Color
Translucent
Funnel Top ID
1.375 in
Labware Body Material
Polypropylene
Labware Capacity - Metric
8.1 mL
Angle
60 Degrees
Stem OD - English
0.19 in to 0.31 in
Shape
Funnel
Special Features
Steam Autoclavable at 121 Degrees C
Labware Basic Material
Plastic
Stem OD
8mm
Finish
Unfinished
Capacity
8.1ml
Includes Closure
No
Body Color
Clear
Product Type
Funnel
Capacity - Metric
8.1 mL
Clarity
Transparent
Funnel Angle
60 Degrees
Basic Material
Plastic
Capacity - English
0.27 fl oz
Body Material
Polypropylene

Description

Micro Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 35 mm, Capacity - English 0.27 fl oz, Laboratory Funnel Type Addition, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Filling Burettes, Manometers, Micro Work, Small Bottles, Stem Length - Metric 23.4 mm, Capacity - Metric 8.1 mL, Stem Outside Diameter - Metric 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.