Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Polypropylene, 145mm, Clear, PK2

  • Mfr # 241754-0003

  • Zoro # G6675182


product price: $31.59
/pk 2, $15.80/ea

Key Features

Laboratory Funnel Type
Utility
Stem OD - English
0.32 in
Stem OD - Metric
8 mm
Stem Length - English
5.7 in
Stem Length - Metric
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241754-0003
Zoro #
G6675182
UPC #
-
Country of Origin
Italy

Dimensions

Stem Length - English
5.7 in
Stem Length - Metric
145 mm
Labware Height - English
7.64 in
Labware Height - Metric
194 mm
Stem Length Below Stopcock
145mm
Stem Length
145mm
Funnel Maximum Outside Diameter - Metric
103.5 mm
Overall Height - Metric
194 mm
Stem Outside Diameter - Metric
8 mm
Funnel Top Inside Diameter - Metric
99.5 mm

Details

Laboratory Funnel Type
Utility
Stem OD - English
0.32 in
Stem OD - Metric
8 mm
Labware Capacity - English
7.6 oz
Labware Capacity - Metric
225 mL
Labware Basic Material
Plastic
Shape
Round
Labware Body Material
Polypropylene
Stem OD
8mm
Angle
60 Degrees
Housing Material
Polypropylene
Labware Clarity
Transparent
For Use With
Standard Size Filter Papers
Funnel Material
Polypropylene
Color
clear
Item
Funnel
Special Features
Ideal for Hard to Reach Areas, Suitable for Foodstuff
Funnel Top ID
99.5 mm
Labware Body Color
White
Funnel Max OD
103.5 mm
Autoclavable
Yes
Finish
Natural
Capacity - English
7.61 fl oz
Body Color
White
Product Type
Funnel
Capacity - Metric
225 mL
Funnel Angle
60 Degrees
Clarity
Transparent
Body Material
Polypropylene
Basic Material
Plastic

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 99.5 mm, Capacity - English 7.61 fl oz, Laboratory Funnel Type Utility, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Standard Size Filter Papers, Stem Length - Metric 145 mm, Capacity - Metric 225 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 103.5 mm, Funnel Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.