Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel, Polypropylene, 150mm, Clear, PK2

  • Mfr # 241754-0001

  • Zoro # G6625936


product price: $27.59
/pk 2, $13.80/ea

Key Features

Laboratory Funnel Type
Utility
Stem OD - English
0.32 in
Stem OD - Metric
8 mm
Stem Length - English
5.9 in
Stem Length - Metric
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241754-0001
Zoro #
G6625936
UPC #
-
Country of Origin
Italy

Dimensions

Stem Length - English
5.9 in
Stem Length - Metric
150 mm
Labware Height - English
7.64 in
Labware Height - Metric
194 mm
Stem Length
150mm
Stem Length Below Stopcock
150mm
Stem Outside Diameter - Metric
8 mm
Funnel Maximum Outside Diameter - Metric
65 mm
Funnel Top Inside Diameter - Metric
61 mm
Overall Height - Metric
194 mm

Details

Laboratory Funnel Type
Utility
Stem OD - English
0.32 in
Stem OD - Metric
8 mm
Labware Capacity - English
1.69 oz
Labware Capacity - Metric
50 mL
Labware Basic Material
Plastic
Funnel Top ID
61 mm
Stem OD
8mm
Item
Funnel
Labware Clarity
Transparent
Finish
Natural
Angle
60 Degrees
Special Features
Ideal for Hard to Reach Areas, Suitable for Foodstuff
Labware Body Material
Polypropylene
Funnel Max OD
78mm
For Use With
Standard Size Filter Papers
Labware Body Color
White
Color
clear
Autoclavable
Yes
Housing Material
Polypropylene
Shape
Round
Funnel Material
Polypropylene
Body Color
White
Funnel Angle
60 Degrees
Product Type
Funnel
Basic Material
Plastic
Capacity - Metric
50 mL
Capacity - English
1.69 fl oz
Clarity
Transparent
Body Material
Polypropylene

Description

Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 61 mm, Capacity - English 1.69 fl oz, Laboratory Funnel Type Utility, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Standard Size Filter Papers, Stem Length - Metric 150 mm, Capacity - Metric 50 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 65 mm, Funnel Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.