Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel Set Powder, Assorted Funnels, PK6

  • Mfr # 342555-0SET

  • Zoro # G3973243


product price: $49.99
/pk 6, $8.33/ea

Key Features

Laboratory Funnel Type
Powder
Stem OD - English
0.63 in, 0.9 in, 1.22 in
Stem OD - Metric
16 mm, 23 mm, 31 mm
Stem Length - English
1 in
Stem Length - Metric
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
342555-0SET
Zoro #
G3973243
UPC #
-
Country of Origin
Germany

Dimensions

Stem Length - English
1 in
Stem Length - Metric
25 mm
Labware Height - English
2.75 in, 3.75 in, 5.125 in
Labware Height - Metric
70 mm, 95 mm, 130 mm
Overall Height
2.75", 3.75", 5.125"
Funnel Maximum Outside Diameter - Metric
69.85 mm, 105.66 mm, 163.51 mm
Stem Outside Diameter - Metric
16 mm, 23 mm, 29 mm
Funnel Top Inside Diameter - Metric
66.04 mm, 99.06 mm, 149.86 mm
Overall Height - Metric
68 mm, 75 mm, 94 mm, 110 mm, 138 mm

Details

Laboratory Funnel Type
Powder
Stem OD - English
0.63 in, 0.9 in, 1.22 in
Stem OD - Metric
16 mm, 23 mm, 31 mm
Labware Basic Material
Plastic
Funnel Top ID
2.6 in, 3.9 in, 5.9 in
For Use With
Powders
Autoclavable
Yes
Item
Powder Funnel
Labware Clarity
Transparent
Funnel Material
Polypropylene
Labware Body Color
White
Labware Body Material
Polypropylene
Stem OD
.63, .9, 1.22"
Housing Material
Polypropylene
Funnel Max OD
2.75 in, 4.16 in, 6.4375 in
Finish
Natural
Shape
Cone
Color
Translucent
Body Material
Polypropylene
Product Type
Funnel Set
Basic Material
Plastic
Body Color
White
Clarity
Transparent

Description

Powder Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 66.04 mm, 99.06 mm, 149.86 mm, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel Set, For Use With Powders, Stem Length - Metric 25 mm, Stem Outside Diameter - Metric 16 mm, 23 mm, 29 mm, Funnel Maximum Outside Diameter - Metric 69.85 mm, 105.66 mm, 163.51 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.