Furniture Bags, 142" x 28", 1 mil, Clear, None, 115 PK

  • Mfr # 4NPY4

  • Zoro # G2539451


product price:  $184.99
/pk 115, $1.61/ea
Free Shipping & Returns

Key Features

Width
28"
Length
142"
Color
Clear
Bag Closure Type
None
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NPY4
Zoro #
G2539451
UPC #
654866015663
Country of Origin
United States

Dimensions

Width
28"
Length
142"
Thickness
1 mil
Depth
17"
Size
142" x 28"
Overall Length
142 in
Overall Depth
17 in

Details

Item
Furniture Bags
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Recommended Furniture Use
Sofa
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
Bag Bottom Type
Gusseted

Description

Furniture Bag, Recommended Furniture Use Sofa, Thickness 1 mil, Width 28 in, Depth 17 in, Length 142 in, Bag Bottom Type Gusseted, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, FDA Compliant FDA Compliant, Color Clear, Package Quantity 115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.