Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture Caster Cups, Square, 2-1/2", PK4

  • Mfr # 10G201

  • Zoro # G4166364


product price: $6.95
/pk 4, $1.74/ea

Key Features

Shape
Square
For Use With
Beds, Bookcases, Desks, Sofas, Tables
Floor Surface Type
Hard Surfaces
Color
Brown
Primary Furniture Tip Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G201
Zoro #
G4166364
UPC #
190735377253
Country of Origin
China

Dimensions

Length
2 1/2 in
Width
2 1/2 in
Height
3/8 in
Overall Height
3/8 in
Overall Width
2 1/2 in
Overall Length
2 1/2 in

Details

Item
Furniture Protective Leg Tips
Shape
Square
For Use With
Beds, Bookcases, Desks, Sofas, Tables
Floor Surface Type
Hard Surfaces
Color
Brown
Primary Furniture Tip Color
Brown
Primary Furniture Tip Material
Aluminum
Furniture Tip Attachment Method
Non-Adhesive
Furniture Tip Cushion Material
Felt
For Floor Surface
Hard Floors
Pad Material
Aluminum
Attachment Method
Unattached
Structural Material
Aluminum
Product Type
Caster Cups

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Non-Adhesive, Shape Square, Primary Furniture Tip Material Aluminum, Furniture Tip Cushion Material Felt, Length 2 1/2 in, Width 2 1/2 in, Primary Furniture Tip Color Brown, Height 3/8 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.