Zoro Homepage

Furniture Glide, Self-Stick, Square, 5", PK4

  • Mfr # 10G208

  • Zoro # G4284901


product price: $10.49
/pk 4, $2.62/ea

Key Features

Color
Tan
Shape
Square
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Furniture Tip Cushion Material
Foam
Primary Furniture Tip Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G208
Zoro #
G4284901
UPC #
190735377321
Country of Origin
China

Dimensions

Width
5 in
Height
7/16 in
Length
5 in
Overall Height
1/2 in
Overall Length
5 in
Overall Width
5 in

Details

Item
Furniture Glides
Color
Tan
Shape
Square
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Furniture Tip Cushion Material
Foam
Primary Furniture Tip Color
Tan
Primary Furniture Tip Material
Plastic
For Use With
Beds, Bookcases, Desks, Sofas, Tables
Furniture Tip Attachment Method
Non-Adhesive
Attachment Method
Unattached
For Floor Surface
Carpet, Hard Floors, Vinyl
Product Type
Furniture Glides
Pad Material
Plastic

Description

Sliders, Foam Cushion, Height 7/16 In., Length 5 In., Width 5 In., Shape Square, Material Plastic and Foam, Color Beige/Black, For Use On Tables, Desks, Bookcases, Sofas, Beds, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.