Furniture Glides, Nail-On, Round, 3/4", PK24
Mfr # 9446
Zoro # G0515821
product price: $8.29
/pk 24, $0.35/eaKey Features
Color
White
Shape
Circle
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
For Use With
Wood Furniture
Dia.
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9446
Zoro #
G0515821
UPC #
039003094464
Country of Origin
China
Dimensions
Dia.
3/4 in
Overall Diameter
3/4 in
Details
Item
Furniture Glides
Color
White
Shape
Circle
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
For Use With
Wood Furniture
Furniture Tip Attachment Method
Nail-On
Furniture Tip Cushion Material
Rubber
Primary Furniture Tip Color
White
Primary Furniture Tip Material
Nylon
Attachment Method
Nail-In
Pad Material
Nylon
For Floor Surface
Carpet, Hard Floors, Vinyl
Product Type
Furniture Glides
Description
Cushion Glide, Nail-On, Size 3/4 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use With Wood Furniture, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.