Furniture Gripper Pads, Self-Stick, Rectangle, 5 in L x 4 in W, 2 PK

  • Mfr # 10J996

  • Zoro # G4314466


product price: $3.39
/pk 2, $1.70/ea

Key Features

Shape
Rectangle
Floor Surface Type
Hard Surfaces
Height
7/32 in
Color
Black
Furniture Tip Attachment Method
Self-Stick Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10J996
Zoro #
G4314466
UPC #
190735377437
Country of Origin
China

Dimensions

Height
7/32 in
Width
4 in
Length
5 in
Overall Height
1/4 in
Overall Width
4 in
Overall Length
5 in

Details

Shape
Rectangle
Floor Surface Type
Hard Surfaces
Color
Black
Furniture Tip Attachment Method
Self-Stick Adhesive
Item
Furniture Pads
Primary Furniture Tip Color
Black
Primary Furniture Tip Material
Ethylene Vinyl Acetate
For Use With
Chairs, Computer Equipment, Desks, Tables
Furniture Tip Cushion Material
No Cushion
For Floor Surface
Hard Floors
Attachment Method
Self-Adhesive
Product Type
Furniture Pads
Pad Material
Ethylene Vinyl Acetate

Description

Rubber Grippers, Adhesive pad, Height 7/32 In., Length 5 In., Width 4 In., Shape Rectangle, Material Ethylene Vinyl Acetate, Color Black, For Use On Tables, Chairs, Desks, Computer Equipment, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.