Furniture Protective Leg Tips, 1 1/8"Dia
- Mfr # 6J591
- Zoro # G1361516
product price:Â
$
7.29
/pk of 24, $0.30/ea
Key Features
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
White
Leg Outside Dia.
1 1/8 in
Primary Furniture Tip Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6J591
- Zoro #
- G1361516
- UPC #
- 190735542965
- Country of Origin
- China
- Item
- Furniture Protective Leg Tips
- Shape
- Circle
- Floor Surface Type
- Hard Surfaces, Vinyl
- Color
- White
- Primary Furniture Tip Color
- White
- Primary Furniture Tip Material
- Plastic
- Furniture Tip Attachment Method
- Slip-On
- Cap Type
- Straight
- Furniture Tip Cushion Material
- No Cushion
- For Floor Surface
- Hard Floors, Vinyl
- Product Type
- Furniture Leg Tips
- Leg Angle
- Straight
- Attachment Method
- Slip-On
- Structural Material
- Plastic
- Pad Material
- Plastic
- Wire Color
- White
Dimensions
- Leg Outside Dia.
- 1 1/8 in
- For Leg Diameter - Maximum
- 1 1/8 in
- Overall Diameter
- 1 1/8 in
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Vinyl, Slip-On, Shape Circle, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/8 in, Primary Furniture Tip Color White, Cap Type Straight, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.