G-10/FR4 Fbrglass Epoxy Lam Sht, 1 in, Grn

  • Mfr # SFR4ANA1.000X36.000X48.000

  • Zoro # G508641696


product price:  $1,453.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass Epoxy Laminate
Thickness
1 in
Standards
MIL-I-24768/27 (GEF)
Thickness Tolerance
+/-0.050
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFR4ANA1.000X36.000X48.000
Zoro #
G508641696
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Length
4 ft
Overall Width
36 in

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/27 (GEF)
Thickness Tolerance
+/-0.050
Color
Green
Hardness
Rockwell M110
Water Absorption Rating
Good
Tensile Strength
40,000 psi
Maximum Temperature
285 Degrees F
Shape
Sheet
Water Absorption
0.1 %
Grade
G-10/FR4
Grouping
Sheet Stock
Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Excellent
Clarity
Opaque
Minimum Temperature
-58 Degrees F
Machinability
Good
Impact Strength
7 ft-lb/in

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 1 in, Overall Length 4 ft, Overall Width 36 in, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.050, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.