G-11 Fbrglass Epoxy Lam Sht, 0.25in, Tan

  • Mfr # SG11NA.250X48.000X96.000
  • Zoro # G508641764
product price: 
$
1,777.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass Epoxy Laminate
Color
Beige
Standards
MIL-I-24768/3
Thickness Tolerance
+/-0.0220
Water Absorption
0.2 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG11NA.250X48.000X96.000
Zoro #
G508641764
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Width
4 ft
Overall Length
9.167 ft
Wire Rope Length
9.167 ft
Length
9.167 ft

Details

Material
Fiberglass Epoxy Laminate
Item
G-11 Fiberglass Epoxy Laminate Sheet
Color
Beige
Standards
MIL-I-24768/3
Thickness Tolerance
+/-0.0220
Water Absorption
0.2 %
Hardness Rating
Extra Hard
Density
0.065 lb/cu in
Impact Strength Rating
Excellent
Grouping
Sheet Stock
Water Absorption Rating
Good
Grade
G-11
Clarity
Opaque
Shape
Sheet
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
285 Degrees F
Tensile Strength
37,000 psi
Hardness
Rockwell M110
Minimum Temperature
-454 Degrees F
Machinability
Fair
Impact Strength
9 ft-lb/in
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Beige

Description

G-11 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1/4 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 37,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0220, Impact Strength 9 ft-lb/in, Standards MIL-I-24768/3, Friction Rating Not Applicable, Grade G-11, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews