Zoro Homepage

Galvanized G90 Steel U-Edging, PK 10

  • Mfr # G125EDGE-72

  • Zoro # G408391462


product price: $269.99
/pk 10, $27.00/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Temper
G90
Overall Width
1/8 in
Shape
U-Shaped
Outside Leg Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G125EDGE-72
Zoro #
G408391462
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1/8 in
Outside Leg Length
1/4 in
Leg Thickness
1/16 in
Outside Base Width
1 in
Inside Base Width
1/8 in
Overall Length
6 ft
Inside Height
0.952 in
Overall Height
1 in

Details

Item
Galvanized Steel U-Edging
Material
Galvanized Steel
Temper
G90
Shape
U-Shaped
Material Grade
1008
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Leg Inside Corner Shape
Round
Fabrication
Welded
Heat Treatable
Not Heat Treatable

Description

Galvanized Steel U-Edging, Material Galvanized Steel, Material Grade 1008, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 1/4 in, Leg Inside Corner Shape Round, Overall Length 6 ft, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 1/8 in, Shape U-Shaped, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.