Galvanized G90 Steel U-Edging, PK 10
Mfr # G250EDGE-72
Zoro # G508391461
product price: $269.99
/pk 10, $27.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Temper
G90
Overall Height
1 in
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G250EDGE-72
Zoro #
G508391461
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 in
Outside Base Width
1 in
Outside Leg Length
3/8 in
Overall Width
1/4 in
Overall Length
6 ft
Leg Thickness
1/16 in
Inside Height
0.952 in
Inside Base Width
1/4 in
Details
Item
Galvanized Steel U-Edging
Material
Galvanized Steel
Temper
G90
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Shape
U-Shaped
Material Grade
1008
Mechanical Finish
Mill
Fabrication
Welded
Description
Galvanized Steel U-Edging, Material Galvanized Steel, Material Grade 1008, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 3/8 in, Leg Inside Corner Shape Round, Overall Length 6 ft, Inside Height 0.952 in, Fabrication Welded, Inside Base Width 1/4 in, Shape U-Shaped, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.